Clarefield 2.4 Quart Stainless Steel Whistling Tea Kettle in White

  • Mfr # 143782.01

  • Zoro # G721740008


product price: $27.99
/ea

Key Features

Material
Stainless Steel
Overall Height
9 in
Overall Length
8.75 in
Overall Width
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143782.01
Zoro #
G721740008
UPC #
085081650368
Country of Origin
China

Dimensions

Overall Height
9 in
Overall Length
8.75 in
Overall Width
8.75 in

Details

Material
Stainless Steel
Color
White
Item
Whistling Tea Kettle

Description

Elevate your tea-making experience with the Mr. Coffee Clarefield 2.4 Quart Stainless Steel Whistling Tea Kettle, where style meets functionality. Crafted from durable stainless steel, this kettle not only promises long-lasting performance but also adds a touch of elegance to any kitchen decor. The 2.4-quart capacity ensures you can brew enough tea for the whole family or a gathering of friends with ease. Equipped with a convenient stay-cool handle, pouring your favorite hot beverages is safe and comfortable. The classic whistling feature alerts you when the water reaches a boil, ensuring you never miss the perfect temperature for your tea or coffee. Designed with practicality in mind, the Mr. Coffee Clarefield Tea Kettle combines sleek aesthetics with user-friendly features. The ergonomic stay-cool handle provides a secure grip, preventing burns and ensuring comfortable handling even when the kettle is full. Ideal for all stovetops, including gas, electric, and induction, this versatile kettle heats up quickly and evenly for consistently delicious beverages. Whether you prefer herbal teas, gourmet coffees, or hot cocoa, the Clarefield Tea Kettle promises reliability and efficiency, making it a must-have addition to your kitchen arsenal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.