Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mr. Coffee White 12 Cup Coffee Maker SK12

White 12 Cup Coffee Maker (Discontinued)

  • Mfr # SK12
  • Zoro # G1541854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK12
Zoro #
G1541854
UPC #
072179230267
Country of Origin
China

Dimensions

Height (In.)
13-3/16
Depth (In.)
9
Width (In.)
12

Details

Item
Coffee Maker
Capacity
12 Cup
Warming Stations
1
Electrical
120V, 60Hz
Material
Plastic/Glass
Color
White
Includes
Glass Decanter
Standards
UL Listed
Plug
2-Prong
Plumbing Required
No

Description

Coffee Maker, Color White, Plumbing Required No, Material Plastic/Glass, Includes Glass Decanter, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.