Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JWX3
Zoro #
G2845561
UPC #
887686103481
Country of Origin
China
Dimensions
Height (In.)
14
Depth (In.)
9
Width (In.)
11
Details
Item
Coffee Maker
Capacity
5 Cup
Warming Stations
1
Electrical
120V, 60Hz
Material
Plastic/Glass
Color
Black
Plug
2-Prong
Includes
Glass Decanter
Plumbing Required
No
Standards
UL Listed
Description
Coffee Maker, Color Black, Plumbing Required No, Material Plastic/Glass, Includes Glass Decanter, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.