Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVMC-PSTX91
Zoro #
G0092386
UPC #
072179231042
Country of Origin
China
Dimensions
Width (In.)
12-19/64
Height (In.)
16-7/64
Depth (In.)
10-55/64
Details
Item
Coffee Maker
Type
Programmable
Capacity
10 Cup
Warming Stations
No Warming Station
Electrical
120V, 10.8 Amps, 1300 Watts
Material
Stainless Steel
Color
Silver
Plumbing Required
No
Standards
UL Listed
Plug
Polarized
Features
Water Filtration, Grab-A-Cup Auto Pause
Description
Coffee Maker, Color Silver, Type Programmable, Plumbing Required No, Material Stainless Steel, Features Water Filtration, Grab-A-Cup Auto Pause, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.