Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR5-NP
Zoro #
G0092429
UPC #
072179231516
Country of Origin
China
Dimensions
Width (In.)
9-45/64
Depth (In.)
7
Height (In.)
10-51/64
Details
Item
Coffee Maker
Type
Switch
Capacity
4 Cup
Warming Stations
No Warming Station
Electrical
120V, 5.4 Amps, 650W
Material
Plastic
Color
Black
Plug
Polarized
Standards
UL Listed
Plumbing Required
No
Description
Coffee Maker, Color Black, Type Switch, Plumbing Required No, Material Plastic, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.