Dorsey 4 Piece 17 Ounce Stoneware Mug Set with Terracotta Base in Assorted Colors

  • Mfr # 80683.01

  • Zoro # G221736570


product price: $30.85
/ea

Key Features

Height
4.25 in
Length
5.1 in
Material
Stoneware
Color
Assorted Colors
Width
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80683.01
Zoro #
G221736570
UPC #
085081038647
Country of Origin
China

Dimensions

Height
4.25 in
Length
5.1 in
Width
3.6 in

Details

Material
Stoneware
Item
Mug Set
Color
Assorted Colors

Description

This Mr. Coffee Dorsey 4 Piece 17 Ounce Stoneware Mug Set mixes style and functionality. At a large 17 oz capacity, these mugs can hold plenty of your favorite coffees, teas, smoothies, and more. The reactive glaze finish and assorted colors makes each mug totally unique from one another. A raw, unglazed bottom makes these mugs stand out from your regular drinkware. Being dishwasher and microwave safe, these are perfect for everyday use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.