Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Espresso, Cappuccino and Latte Maker in Black

  • Mfr # BVMCECM170

  • Zoro # G821739315


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Length
8.25 in
Width
8.4 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVMCECM170
Zoro #
G821739315
UPC #
072179235989
Country of Origin
China

Dimensions

Height
11.5 in
Length
8.25 in
Width
8.4 in

Details

Item
Espresso Maker
Color
Black

Description

This espresso, cappuccino, and latte maker by Mr. Coffee is your one cup solution to treat yourself with good quality coffee drinks every morning. This espresso maker has a powerful steam brew process for steam driven dark rich espresso that includes a frothing wand, measuring pitcher, portafilter with cup, coffee scoop, and ceramic coffee mug. Skip buying expensive coffees on your way to work and save time and money buy brewing good quality espresso drinks at home! Compact size easily fits on your kitchen counter and removable pieces make clean up a breeze.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.