Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flintshire 1.75 Quart Whistling Stovetop Tea Kettle in Black

  • Mfr # 127552.01

  • Zoro # G921739505


product price: $37.35
/ea

Key Features

Material
Stainless Steel
Length
8.25 in
Color
Black
Height
7.5 in
Width
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127552.01
Zoro #
G921739505
UPC #
085081507334
Country of Origin
China

Dimensions

Length
8.25 in
Height
7.5 in
Width
8.1 in

Details

Material
Stainless Steel
Item
Tea Kettle
Color
Black

Description

The Flintshire 1.75 quart whistling tea kettle by Mr. Coffee is sleek and modern in design with a simple and easy to use construction. This kettle features a flip-up spout cover for easy pouring and a stay cool handle for safe handling when kettle is hot. Duo tone brushed stainless steel design is lightweight and durable for long lasting use. Prepare your favorite hot beverages with this easy to use kettle! Hand wash recommended.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.