Fremont 2 Quart Mirror Polish Stainless Steel Whistling Tea Kettle

  • Mfr # 143795.01

  • Zoro # G721740138


product price: $34.15
/ea

Key Features

Material
Stainless Steel
Width
8 in
Color
Stainless Steel
Length
9 in
Height
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
143795.01
Zoro #
G721740138
UPC #
085081650504
Country of Origin
China

Dimensions

Width
8 in
Length
9 in
Height
8.75 in

Details

Material
Stainless Steel
Item
Whistling Tea Kettle
Color
Stainless Steel

Description

The Mr. Coffee Fremont 2 Quart Mirror Polish Stainless Steel Whistling Tea Kettle combines durability and style, making it a perfect addition to any kitchen. Made from high-quality stainless steel with a sleek mirror polish finish, this kettle features a stay-cool Bakelite handle for safe pouring and a faux wood accent for a touch of elegance. It's compatible with all stovetops, including induction, gas, electric, halogen, and ceramic, ensuring versatility and convenience. Designed for easy use, the flip-up cover spout allows for smooth pouring, while the whistling feature lets you know when the water is ready. With a 2-quart capacity, it's ideal for brewing multiple cups of tea. This kettle is hand wash only to preserve its shine and is not microwave safe. A perfect mix of practicality and sophistication, the Mr. Coffee Fremont Tea Kettle is a must-have for tea lovers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.