Javelin 15.5 Ounce Stainless Steel Double Wall Thermal Travel Bottle in Silver

  • Mfr # 136852.02

  • Zoro # G221739793


product price:  $18.69
/ea

Key Features

Length
9.5 in
Height
2.75 in
Body Color
Stainless Steel
Material
Stainless Steel
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136852.02
Zoro #
G221739793
UPC #
085081578587
Country of Origin
China

Dimensions

Length
9.5 in
Height
2.75 in
Width
2.75 in

Details

Item
Thermal Travel Bottle
Body Color
Stainless Steel
Material
Stainless Steel

Description

This Mr. Coffee Javelin 15.5 Ounce Stainless Steel Thermal Travel Bottle is your new favorite go-to travel tumbler when you're out and about. The slim shape fits nicely in your hand making it easy to grip and it will fit in most cup holders. The double wall vacuum insulation offers maximum heat or cold retention for your drink of choice. A screw on lid and unique locking spout will keep you free from spills. The stainless steel construction is easy to clean and maintain to last you many sips of water, coffee, tea, and so much more!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.