Shop MR. COFFEE
See all product information
Create Account
Kassel 2.1 Quart Stainless Steel Whistling Tea Kettle in Red
- Mfr # 750123702M
- Zoro # G722980632
product price:Â
$
24.49
/ea
Key Features
Max. Cup Height
10 in
Material
Stainless Steel
Length
8.20 in
Color
Red
Width
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123702M
- Zoro #
- G722980632
- UPC #
- 085081347268
- Country of Origin
- China
Dimensions
- Max. Cup Height
- 10 in
- Length
- 8.20 in
- Width
- 7.25 in
Details
- Item
- Tea Kettle
- Material
- Stainless Steel
- Color
- Red
Description
Bring style and function to your kitchen with the Mr. Coffee Kassel 2.1 Quart Stainless Steel Whistling Tea Kettle. Made from durable stainless steel with a round shape and sleek red mirror polish, it combines classic charm with modern appeal. The whistling design signals when water is ready, while the flip-up spout cover allows for easy, controlled pouring. Crafted for convenience, it features a stay-cool handle for safe use and a generous 2.1-quart capacity for everyday brewing or entertaining. Hand wash only to maintain its polished finish, this kettle is a stylish and practical addition to any stovetop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.