Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Morbern 1.8 Quart Tea Kettle in Red

  • Mfr # 72750.03

  • Zoro # G021737944


product price: $29.25
/ea

Key Features

Color
Red
Width
8 in
Length
8 in
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72750.03
Zoro #
G021737944
UPC #
085081959300
Country of Origin
China

Dimensions

Width
8 in
Length
8 in
Height
6.5 in

Details

Item
Tea Kettle
Color
Red

Description

The Mr Coffee Morbern 1.8-Quart Tea Kettle is mirror polished with a nylon handle for easy hold when pouring. The Morbern tea kettle whistles when the water is ready so you don't have to watch the water boil. This tea kettle will make a wonderful addition to any kitchen and home. The kettle is hand wash only. The kettle measure in at: 7" x 7" x 5.5" - 1lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.