Mr. Coffee Brivio 28 Ounce Glass French Press Coffee Maker with Plastic Lid

  • Mfr # 92303.02

  • Zoro # G021736640


product price: $26.99
/ea

Key Features

Color
Black
Length
8.75 in
Material
Glass
Height
4 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92303.02
Zoro #
G021736640
UPC #
085081154842
Country of Origin
China

Dimensions

Length
8.75 in
Height
4 in
Width
6 in

Details

Color
Black
Item
Coffee Maker
Material
Glass

Description

The Mr. Coffee Brivio 28 Ounce Glass French Press Coffee Maker with Plastic Lid is a french press coffeemaker that allows you to brew flavorful coffee in minutes. It features a stainless steel mesh filter for premium extraction of your coffee's aromatic oils and subtle flavors. No paper filters required means ultimate flavor without any waste.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.