Zoro Homepage

Mr. Coffee Brixia 6-Cup Aluminum Stovetop Espresso Maker

  • Mfr # 67858.03

  • Zoro # G321736999


product price: $22.69
/ea

Key Features

Height
5.12 in
Material
Aluminum
Color
Silver
Length
4.76 in
Width
2.76 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67858.03
Zoro #
G321736999
UPC #
085081910387
Country of Origin
China

Dimensions

Height
5.12 in
Length
4.76 in
Width
2.76 in

Details

Item
Stovetop Espresso Maker
Material
Aluminum
Color
Silver

Description

Mr. Coffee Brixia 3-Piece Stove Top Espresso Maker brings authentic cafe charm to your kitchen. This item has a 3-piece aluminum body and filter system that brews the stove-to-table espresso for coffee enthusiasts. It's simple to use, easy to clean and so compact that it's even ideal for camping. This six-cup espresso maker is also an excellent solution for compact living spaces or making just enough espresso for a small group of guests. If you are looking for a simple, practical and affordable espresso maker, this item is an excellent choice.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.