Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mr. Coffee Carterton 1.5 Qt Stainless Steel Whistling Tea Kettle

  • Mfr # 91408.02

  • Zoro # G321738351


product price: $23.39
/ea

Key Features

Height
6.5 in
Material
Stainless Steel
Length
7.8 in
Color
Stainless Steel
Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91408.02
Zoro #
G321738351
UPC #
085081145895
Country of Origin
China

Dimensions

Height
6.5 in
Length
7.8 in
Width
7.5 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Whistling Tea Kettle

Description

Tea time will never be the same with the Carterton 6-Cup Stainless Steel Whistling Tea Kettle. This tea kettle mixes a classic mirror polished design with high quality construction that will last through the years. It conveniently whistles when your water is ready. Burns and scalds will be a thing of the past with the stay-cool Bakelite handle and knob that are ergonomically designed to perfectly fit in your hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.