Mr. Coffee Javelin 16 Ounce Stainless Steel Thermal Travel Bottle in Blue

  • Mfr # 91879.03BLUE

  • Zoro # G021739610


product price:  $24.99
/ea

Key Features

Body Color
Blue
Material
Stainless Steel
Height
2.75 in
Length
8.5 in
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91879.03BLUE
Zoro #
G021739610
UPC #
672975332525
Country of Origin
China

Dimensions

Height
2.75 in
Length
8.5 in
Width
2.75 in

Details

Item
Thermal Travel Bottle
Body Color
Blue
Material
Stainless Steel

Description

Never run out of your favorite beverages when you are on the go with the Mr. Coffee Javelin 16 oz. Stainless Steel Thermal Travel Bottle in blue. Made from durable stainless steel, this travel flask features a double-wall vacuum insulation for maximum temperature retention for up to 6 hours! With the stainless steel construction, the taste of your liquid will remain pristine and untainted, regardless of what other liquids was in the bottle before. Finished with a beautiful matte blue coat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.