Shop MR COFFEE
See all product information
Create Account
Mr. Coffee Javelin 16 Ounce Stainless Steel Travel Thermal Bottle in Red
- Mfr # 72795.02RED
- Zoro # G421740124
product price:Â
$
18.69
/ea
Key Features
Color
Red
Material
Stainless Steel
Height
2.75 in
Length
9.5 in
Width
2.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72795.02RED
- Zoro #
- G421740124
- UPC #
- 085081959751
- Country of Origin
- China
- Item
- Travel Thermal Bottle
- Color
- Red
- Material
- Stainless Steel
Dimensions
- Height
- 2.75 in
- Length
- 9.5 in
- Width
- 2.75 in
Description
Never run out of your favorite beverages when you are on the go with the Mr. Coffee Javelin 16 oz. Stainless Steel Thermal Travel Bottle in red. Made from durable stainless steel, this travel flask features a double-wall vacuum insulation for maximum temperature retention for up to 6 hours! With the stainless steel construction, the taste of your liquid will remain pristine and untainted, regardless of what other liquids was in the bottle before. Finished with a beautiful red metallic coat.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.