Mr. Coffee Luster Javelin 3 Pc 16 Ounce Stainless Steel Thermal Travel Bottle Set in Assorted Colors
- Mfr # 113169.01
- Zoro # G121736939
product price:Â
$
41.75
/ea
Key Features
Body Color
Assorted
Material
Stainless Steel
Width
8 in
Height
2.5 in
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 113169.01
- Zoro #
- G121736939
- UPC #
- 085081363503
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Height
- 2.5 in
- Length
- 10 in
Details
- Item
- Thermal Travel Bottle
- Body Color
- Assorted
- Material
- Stainless Steel
Description
Own this colorful and handy assortment of Mr. Coffee Luster Javelin 4 Piece 16oz Thermal Travel Bottle Set in Assorted Colors. Each bottle is double-wall insulated stainless steel to keep drinks at optimum temperature throughout the day. These travel bottles also come equipped with 2 in 1 lids that also act as a drinking cup for you to pour your drinks or soup into. This set of four hydration bottles come in black, brown,and gray.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.