Mr. Coffee Traverse 3 Pc 16 Oz Stainless Steel and Ceramic Travel Mug and Lid in Red, Blue and Green
- Mfr # 91675.02
- Zoro # G421739678
product price:Â
$
45.49
/ea
Key Features
Height
8 in
Width
3 in
Material
Ceramic
Length
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91675.02
- Zoro #
- G421739678
- UPC #
- 085081207623
- Country of Origin
- China
Dimensions
- Height
- 8 in
- Width
- 3 in
- Length
- 4.5 in
Details
- Item
- Travel Mug
- Color
- Red
- Material
- Ceramic
Description
Take your coffee and tea with you on the go with the Mr. Coffee Traverse 3 Piece 16 oz Stainless Steel and Ceramic Travel Mug and Lid in Red, Blue and Green. Each thermal mug from this colorful 3 piece set is crafted from stainless steel and comes equipped with an easy to use suction lid with single-motion safety latch and sealing ring, all to prevent spillage and maintain temperature control. This travelset comes with one orange travel mug, one blue travel mug and one green travel mug.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.