Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mr. Coffee Twining 2.1 Quart Pumpkin Tea Kettle in Red

  • Mfr # 91414.02

  • Zoro # G221736709


product price: $30.85
/ea

Key Features

Height
6.2 in
Color
Red
Width
8.2 in
Length
8.2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91414.02
Zoro #
G221736709
UPC #
085081145956
Country of Origin
China

Dimensions

Height
6.2 in
Width
8.2 in
Length
8.2 in

Details

Color
Red
Material
Stainless Steel
Item
Tea Kettle

Description

The Twining 2.1 qt. Whistling Tea Kettle is a fun and convenient way to boil water and make your favorite beverages. It features a playful pumpkin-like shape to hold a generous amount of liquid in style. The stay cool handle and the flip-up cover ensure an easy and safe pouring free of burns and scalds! The Twining tea kettle will conveniently whistle to alert you that the water has boiled and is now ready, allowing you to complete other tasks while the kettle is on the stove.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.