Olympia 1 Quart Insulated Stainless Steel Thermal Coffee Pot

  • Mfr # 127072.01

  • Zoro # G921737136


product price: $34.69
/ea

Key Features

Width
6.25 in
Color
Silver
Height
5 in
Material
Stainless Steel
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127072.01
Zoro #
G921737136
UPC #
085081502537
Country of Origin
China

Dimensions

Width
6.25 in
Height
5 in
Length
9 in

Details

Color
Silver
Item
Thermal Coffee Pot
Material
Stainless Steel

Description

Keep your coffee hot and fresh with the Mr. Coffee Olympia 1 Quart Insulated Stainless Steel Thermal Coffee Pot. This functional and durable stainless steel coffee pot is insulated for maximum heat retention. The heat resistant handle makes for easy transport and one-handed operation. The coffee pot is equipped with an easy to pour dispenser that operates using the single touch safety latch, securing the hot drinks like coffee, teas, or hot chocolate.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.