Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OneTouch CoffeeHouse Espresso and Cappuccino Machine

  • Mfr # BVMC-EM6701SS

  • Zoro # G321737699


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Black
Overall Height
12.6 in
Overall Width
8.5 in
Overall Length
14.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVMC-EM6701SS
Zoro #
G321737699
UPC #
072179236733
Country of Origin
China

Dimensions

Overall Height
12.6 in
Overall Width
8.5 in
Overall Length
14.7 in

Details

Material
Stainless Steel
Color
Black
Item
Cappuccino Machine

Description

Craft java shop-quality drinks in the comfort of home like a true barista with the Mr. Coffee One-Touch CoffeeHouse Espresso and Cappuccino Machine. The espresso machine features an Italian 19-bar pump to extract rich, robust flavors and the thermocouple heating system delivers fast, evenly-heated water. The automatic milk frother whips up your favorite milk into a light and airy cream foam to perfectly top-off your coffee drink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.