
OneTouch CoffeeHouse+ Espresso, Cappuccino, and Latte Maker in White
Mfr # 2168852
Zoro # G421740056
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Color
White
Width
8.5 in
Length
14.7 in
Height
12.6 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2168852
Zoro #
G421740056
UPC #
053891166140
Country of Origin
China
Dimensions
Width
8.5 in
Length
14.7 in
Height
12.6 in
Details
Color
White
Item
Cappuccino Machine
Material
Plastic
Description
Make coffee-shop-quality drinks in the comfort of your home with the Mr. Coffee One-Touch CoffeeHouse+ Espresso, Cappuccino, and Latte Maker. Its innovative modern design and One-Touch interface let you brew, froth, and create single or double shots of espresso, lattes, cappuccinos with one touch of a button. The Progress Bar lets you know when the machine is ready to go and how your drink is progressing, while the automatic milk frother whips up your favorite milk into a light and airy foam. With a large 18 oz. milk reservoir this espresso machine easily makes multiple cappuccinos or lattes, plus it's removable for easy filling and cleaning-great for storing leftover milk in the fridge, too! This espresso and coffee machine is compatible with sustainable Easy Serve Espresso (ESE) pods to take the guesswork out of grounds dosage and tamping. It also includes an adjustable cup tray, single and double shot filters, measuring scoop, and tamper. Brew your coffee like a barista pro!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.