Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parkmill 17oz 4 Piece Stoneware Coffee Mug Set in Assorted Designs

  • Mfr # 136618.01

  • Zoro # G221738413


product price: $35.75
/ea

Key Features

Length
5.2 in
Color
Assorted
Material
Stoneware
Height
4.4 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136618.01
Zoro #
G221738413
UPC #
085081576248
Country of Origin
China

Dimensions

Length
5.2 in
Height
4.4 in
Width
3.5 in

Details

Color
Assorted
Material
Stoneware
Item
Mug Set

Description

Add some pattern to your kitchen cabinets with the Parkmill 4 piece coffee mug set. This set comes with four can shaped coffee mugs, each with their own embossed geometric design in varied colors, making each cup unique! Constructed of durable stoneware material, each mug is dishwasher and microwave safe for easy clean up and fast reheat.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.