Zoro Homepage

Polka Dot Brew 32 oz Silver Glass Coffee Press with Scoop

  • Mfr # 107317.01-18

  • Zoro # G021737838


product price: $25.39
/ea

Key Features

Width
5 in
Length
10 in
Material
Glass
Color
Silver
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107317.01-18
Zoro #
G021737838
UPC #
602573757048
Country of Origin
China

Dimensions

Width
5 in
Length
10 in
Height
5 in

Details

Item
Coffee Press with
Material
Glass
Color
Silver

Description

Serve your guests or family - or, just yourself - the perfect cup of coffee with the polka dot design french coffee press. The 32 oz. capacity holds enough coffee for everyone. The silver finish is at home in any kitchen or on any table. Make sure this item is hand washed. The coffee press is stainless steel, glass construction, stainless steel lid, black handle. Although the item is dishwasher safe, it is recommended to be hand washed.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.