Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prima Latte Luxe Espresso Maker

  • Mfr # BVMC-ECM-PMPAT2

  • Zoro # G421739906


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Length
13.3 in
Width
11.7 in
Color
Gray
Material
Plastic
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BVMC-ECM-PMPAT2
Zoro #
G421739906
UPC #
053891173230
Country of Origin
China

Dimensions

Length
13.3 in
Width
11.7 in
Height
16 in

Details

Item
Espresso Maker
Color
Gray
Material
Plastic

Description

Skip the line, with the Mr. Coffee Prima Latte Luxe espresso machine, you'll enjoy coffeeshop level espresso, cappuccino, and latte, at the touch of a button. Be your own barista as you brew, froth, and create single or double shots of espresso, lattes, or cappuccinos, plus there's an optimized milk frother that delivers velvety microfoam results with any milk (yes, even oat)! Coffee to go? Yes, please! The adjustable drip tray lets you brew directly into a travel mug, so it's 100% commuter approved. The illuminated digital progress bar displays real-time heating and brewing updates for perfect results every time. Includes an ergonomic coffee tamper, and a less-mess scoop for helping keep grounds where they belong. The water and milk tanks remove for ease, and the generously sized 800ml milk tank also has a lid for spill-free storage. ESE pod compatible for extra convenience. Enjoy the coffee you love, without the wait, with the Mr. Coffee Prima Latte Luxe.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.