Zoro Homepage

Quentin 1.5 Quart Tea Kettle With Fold Down Handle in Red

  • Mfr # 137421.01

  • Zoro # G521738762


product price: $40.59
/ea

Key Features

Material
Steel
Width
8.5 in
Color
Red
Height
6.75 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137421.01
Zoro #
G521738762
UPC #
085081584274
Country of Origin
India

Dimensions

Width
8.5 in
Height
6.75 in
Length
9 in

Details

Material
Steel
Color
Red
Item
Tea Kettle

Description

Easily make your favorite hot drinks with this Mr. Coffee Quentin 1.5 Quart Tea Kettle With Fold Down Handle. The gorgeous red color coupled with wooden handles makes a stylish piece to add your kitchen. To use, just fill the kettle to a maximum of 3/4 full and place on an appropriate sized burner with lid secured on top. Then, simply wait for steam to start rising out of the lid and pour the boiling water into your mug of choice! Made with durable enamel on steel, this kettle is built to last and will surely serve you your favorite coffees, teas, hot chocolates, and more for years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.