Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steamline 2 Quart Tea Kettle

  • Mfr # 72788.02

  • Zoro # G421736707


product price: $24.35
/ea

Key Features

Length
8 in
Material
Stainless Steel
Color
Silver
Height
6.5 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72788.02
Zoro #
G421736707
UPC #
085081959683
Country of Origin
China

Dimensions

Length
8 in
Height
6.5 in
Width
6.5 in

Details

Item
Tea Kettle
Material
Stainless Steel
Color
Silver

Description

Brilliant shape offers a beautiful kettle for boiling water. Whether you are looking to make a cup of your favorite tea or a nice hot cup of goodness, this kettle will add style and color to your home. Constructed from Stainless Steel for optimal heat distribution. Whistles when water has boiled. The kettle measures in at 8" x 6.5" x 6.5" - 1lbs * Satin Finished * Rust & Stain Resistant * Black Bakelite Handle & Knob Hand wash only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.