Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Verduzco 1 Liter Clear Glass Pour Over Coffee Maker with Fine Mesh Filter

  • Mfr # 136626.01

  • Zoro # G621739669


product price: $35.99
/ea

Key Features

Width
4.5 in
Material
Glass
Color
Clear
Length
5.5 in
Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136626.01
Zoro #
G621739669
UPC #
085081576323
Country of Origin
China

Dimensions

Width
4.5 in
Length
5.5 in
Height
8.25 in

Details

Item
Coffee Maker
Material
Glass
Color
Clear

Description

Enjoy coffee at its best with the Mr. Coffee Verduzco 1 Liter Glass Pour Over Coffee Maker. Get improved flavors with the double-layered fine mesh filter as it retains the coffee ground's oils. The borosilicate glass body prevents flavors from sticking to the carafe for more pure tastes. Includes a coffee scoop for easier proportion measuring. Simply make better coffee to improve your day, from morning till night.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.