Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TF6
Zoro #
G1194952
UPC #
007217923078
Country of Origin
China
Dimensions
Depth (In.)
7
Height (In.)
11
Width (In.)
8-3/4
Details
Item
Coffee Maker
Capacity
5 Cup
Warming Stations
1
Electrical
120V, 60Hz
Material
Plastic/Glass
Color
White
Includes
Glass Decanter
Plumbing Required
No
Plug
2-Prong
Standards
UL Listed
Description
Coffee Maker, Color White, Plumbing Required No, Material Plastic/Glass, Includes Glass Decanter, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.