Woodmont 2 Quart Stainless Steel Stovetop Whistling Tea Kettle in Silver

  • Mfr # 143796.01

  • Zoro # G421740070


product price:  $34.15
/ea

Key Features

Height
8.5 in
Length
9 in
Material
Stainless Steel
Width
8.6 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
143796.01
Zoro #
G421740070
UPC #
085081650511
Country of Origin
China

Dimensions

Height
8.5 in
Length
9 in
Width
8.6 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Whistling Tea Kettle

Description

The Mr. Coffee Woodmont 2 Quart Stainless Steel Stovetop Whistling Tea Kettle in Silver is a perfect blend of style, durability, and functionality for your kitchen. Crafted from high-quality stainless steel, this kettle features a sleek brushed finish that complements any stovetop. The 2 quart (1.9 liter) capacity makes it ideal for boiling water for multiple cups of tea, coffee, or other hot beverages. The printed wood grain pattern on the handle adds a rustic charm, while the silver and brown color combination offers a modern, stylish look that fits in with any kitchen decor. Designed for ease and safety, the Mr. Coffee Woodmont Tea Kettle includes a stay-cool handle and knob to protect your hands from heat. The flip-up spout cover ensures safe pouring, with easy one-handed operation for added convenience. The whistling feature alerts you when the water is ready, making it perfect for busy kitchens. This kettle is hand wash only and should not be microwaved. With its durable and lightweight construction, the Woodmont Tea Kettle is the perfect choice for anyone looking to elevate their tea or coffee brewing experience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.