Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wrenley 67 Ounce Plastic Cold Brew Coffee Pitcher with Nylon Mesh Filter

  • Mfr # 142403.02

  • Zoro # G021736688


product price: $30.85
/ea

Key Features

Material
Plastic
Width
6.75 in
Color
Clear
Height
3.5 in
Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142403.02
Zoro #
G021736688
UPC #
085081635471
Country of Origin
China

Dimensions

Width
6.75 in
Height
3.5 in
Length
11.5 in

Details

Item
Coffee Pitcher
Material
Plastic
Color
Clear

Description

Enjoy the refreshing convenience of cold brew coffee at home with the Mr. Coffee Wrenley 67 Ounce Plastic Cold Brew Coffee Pitcher. Designed for coffee enthusiasts, this pitcher features a built-in nylon mesh filter that effortlessly brews coarse-ground coffee, delivering a smooth and flavorful cold brew concentrate. The generous 67-ounce capacity ensures you can prepare enough cold brew to last through the week, perfect for saving time and money compared to store-bought alternatives. Crafted from durable plastic, the pitcher is lightweight and easy to handle, making it a practical addition to any kitchen. Whether you're preparing a refreshing morning pick-me-up or a relaxing afternoon treat, the Mr. Coffee Wrenley Cold Brew Coffee Pitcher offers a simple and efficient way to enjoy cafe-quality cold brew from the comfort of your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.