Zoro Homepage

XL Capacity 14 Cup Programable Coffe Maker with Keep Warm Timer

  • Mfr # BVMC-PC14BL1SS

  • Zoro # G521738687


product price: $60.15
/ea

Key Features

Length
9 in
Color
Stainless Steel
Height
14 in
Width
7.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVMC-PC14BL1SS
Zoro #
G521738687
UPC #
053891170680
Country of Origin
China

Dimensions

Length
9 in
Height
14 in
Width
7.6 in

Details

Item
Coffee Maker
Color
Stainless Steel

Description

The Mr. Coffee XL Capacity 14 Cup Programmable Coffee Maker is designed to meet the needs of coffee lovers who enjoy convenience and versatility. With its 14-cup capacity, this coffee maker allows you to brew enough coffee for large families, gatherings, or busy mornings. The adjustable 4-hour Keep Warm setting ensures your coffee stays at the perfect temperature throughout the day, while the auto shut-off feature provides peace of mind. The strong brew option delivers a robust, full-bodied cup, and the smaller 1-4 cup brew setting ensures a fresh brew, even when you're brewing less. Featuring a grab-a-cup auto pause, you can sneak a cup before the brew cycle is complete. Designed with user-friendly features, the Mr. Coffee Coffee Maker offers an auto cleaning cycle for hassle-free maintenance and a dishwasher-safe filter basket for easy cleanup. The extra-wide coffee ground shower head ensures even saturation for rich and flavorful coffee every time. The water level window makes it easy to see how much water is in the reservoir, and the glass carafe offers a clear view of your brewed coffee. Whether you're brewing a full pot or a smaller batch, the Mr. Coffee XL Coffee Maker delivers the perfect cup every time, making it an essential addition to any kitchen.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.