Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mr. Heater Buddy Heater Propane 4000 To 9000 Btu Portable Not Ma Approved MH9BX

Buddy Heater Propane 4000 To 9000 Btu Portable Not Ma Approved (Discontinued)

  • Mfr # MH9BX
  • Zoro # G908207775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH9BX
Zoro #
G908207775
UPC #
89301320000
Country of Origin
China

Description

North America's Most Popular Portable Propane Heater This patented radiant 4,0009,000 BTU Liquid Propane heater connects directly to a 1 lb cylinder and is the perfect solution for heating enclosed spaces like large tents up to 200 sq ft The expertly engineered size to BTU ratio is augmented with a fold down handle to give this heater maximum output while retaining a minimalistic footprint A swivel regulator gives you the ability to adapt usage from a disposable cylinder to a remote gas supply with the purchase of a hose and filter To light the unit, simply rotate the knob to pilot and push Then the integrated Piezo sparking mechanism will take care of the rest With the Oxygen Depletion Sensor ODS and accidental tipover safety shutoff you can be sure that you will enjoy years of comfortable indoor safe heatWE ARE NOT ABLE TO SELL THIS PRODUCT TO CANADA AND MASSACHUSETTS Please note when operating the heater at altitudes over 7,000 FT above sea level the heater may shut off Use Emergency Heat, Tents, Campers, Workshops, Job Sites, Porches, Patios, Decks, Garages, Storage Buildings, Picnics, Tailgate Parties, Construction Trailers, Sporting Events, Barns, Sheds, Hunting Blinds, Shelters, Ice Fishing ShantiesThe product voltage arrange is 110V Mr Heater MH9BX 089301320000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.