This item is Discontinued.

Mr. Heater Mr. Heater Comfort Collection 700 sq ft 20000 BTU Natural Gas/Propane Wall Heater F299951

Mr. Heater Comfort Collection 700 sq ft 20000 BTU Natural Gas/Propane Wall Heater (Discontinued)

  • Mfr # F299951
  • Zoro # G306601410
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F299951
Zoro #
G306601410
UPC #
89301995147
Country of Origin
China

Description

Mr. Heater certified dual fuel vent free heaters are your perfect supplemental heating solution. This blue flame 20,000 BTU heater comes with integrated electronic ignition and on-board thermostat for superior temperature control. With mounting feet and wall mount hardware included, installing and starting the unit is a breeze. Mr. Heater provides peace-of-mind with a patented, two-step fuel connection process to eliminate wrong-fuel hook-up. Featuring a clean burning blue flame tube, the heater uses natural convection properties to circulate warm, comfortable air. With factory installed dual, Low Oxygen Safety System, you can be confident and comfortable for years to come.


  • • Dual LP/NG Low Oxygen Depletion Systems
  • • Fail Safe Fuel Type Selector Knob
  • • Thermostat Control for Superior Temperature Control
  • • Battery Operated Electronic Spark Ignition
  • • Feet and Wall Mounting Hardware Included
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.