Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heater 45,000 BTU Triple Tank Top Heater

  • Mfr # MH45T

  • Zoro # G6237517


original price: $185.99
7% off
new price: $171.99
/ea
Free Shipping & Returns

Key Features

BtuH Output
10000-45000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH45T
Zoro #
G6237517
UPC #
-
Country of Origin
China

Details

BtuH Output
10000-45000
Item
Heater 45,000 BTU Triple Tank Top Heater

Description

Heater 45,000 BTU Triple Tank Top Heater

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.