Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mr. Heater Item, 16Wx17L F232035

Item, 16Wx17L (Discontinued)

  • Mfr # F232035
  • Zoro # G602701999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F232035
Zoro #
G602701999
UPC #
89301320352
Country of Origin
China

Dimensions

Width
16
Length
17
Height
12

Description

Radiant 6,000-12,000 BTU heater connects directly to a 1 lb. propane cylinder (not included) to safely heat pop-up blinds, tents, cabins and other enclosed spaces. To light the unit, simply push down the pilot knob and depress the silent electronic pulse ignition button. It lights easily with much less noise than a traditional piezo spark igniter. An oxygen depletion sensor (ODS) and accidental tip-over safety shutoff ensure years of comfortable and safe indoor use. Includes a patented swivel-out regulator for easy tank installation, as well as the ability to connect to a remote 20 lb. tank for hours of additional heat.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.