Zoro Homepage

Portable Electric Heater, Non-Oscillating

  • Mfr # MHBE150FAT

  • Zoro # G115197234


product price: $64.29
/ea

Key Features

Heating Method
Radiant
Number of Heat Settings
2
For Use Indoors/Outdoors
Indoor Only
Safety Tip-Over Switch Included
Yes
Overall Height
13 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHBE150FAT
Zoro #
G115197234
UPC #
-
Country of Origin
China

Dimensions

Overall Height
13 13/16 in
Overall Width
10 3/8 in
Cord Length
6 ft
Overall Depth
6 1/8 in
Manufacturers Warranty Length
1 yr

Details

Heating Method
Radiant
Number of Heat Settings
2
For Use Indoors/Outdoors
Indoor Only
Safety Tip-Over Switch Included
Yes
Air Temp. Rise
150 Degrees F
Oscillation
Non-Oscillating
Frequency
60 Hz
Standards
cETLus Listed
Phase
1
Thermal Overheat Protection
Automatic Reset
Amperage
12.5 A
Voltage
120V AC
Fan Only Operation
Yes
Wattage Output
1500W
Heating Capacity
5118 BtuH
Heater Style
Desk
Item
Portable Electric Heater
Housing Color
Black
Control Type
Mechanical Selector Dial

Description

Portable Electric Heater, Non-Oscillating, Overall Height 13 13/16 in, Overall Width 10 3/8 in, Overall Depth 6 1/8 in, Number of Heat Settings 2, Key Features Adjustable Thermostat, Fold Down Handle, Overheat Protection, Safety Tip-Over Switch Included Yes, Thermal Overheat Protection Automatic Reset, Control Type Mechanical Selector Dial, Heater Style Desk, Heating Method Radiant, Wattage Output 1500W, Housing Color Black, Mounting Location Desk, 1 Phase, Voltage 120V AC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.