Portable Gas Tabletop Heater, LP, Matchless Piezo, 12 in Wx 19 in L

  • Mfr # MH18B-F274805

  • Zoro # G6237849


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Gas Type
LP
BtuH Output
4000 to 18,000
Includes
Piezo
Width
12 in
Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MH18B-F274805
Zoro #
G6237849
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Length
19 in
Height
17 1/2 in
Manufacturers Warranty Length
1 yr Limited
Min. Cylinder Size
2 lb
Overall Width
11 7/8 in
Minimum Cylinder Size
1 lb
Overall Dimensions - H x W x D
19 in x 11 7/8 in x 17 1/2 in
Overall Height
19 in
Overall Depth
17 1/2 in

Details

Gas Type
LP
BtuH Output
4000 to 18,000
Includes
Piezo
Ignition Type
Matchless Piezo
Safety Features
Automatic Low Oxygen Depletion Shut-Off System (ODS), Certified, Portable Radiant Heat, Tip-Over Safety Shut-Off
Standards
ANSI, CSA
Item
Portable Gas Tabletop Heater
Features
Accidental Tip-Over Safety Shut-Off, Automatic Low Oxygen Shut-Off System (ODS)
Heating Area
450 sq ft
Fuel Rate
0.83 lb/hr
Built-In Thermostat
No
Body Shape, Fuel Type
Rectangular, Propane
Unavailable In
Canada, Massachusetts
Housing Material
Plastic
Fuel Consumption
0.83 lb/hr
Hours on One Filling
11 hr
Heating Method
Radiant
Fuel Type
Propane
Thermostat Included
No
Heating Capacity Output
18,000 BtuH
Ignition Power Source
Manual
For Use Outdoors
Outdoor Only
Body Shape
Rectangular
Air Temperature Rise
20 Degrees F
Housing Finish
Matte
Housing Color
Black, Red
For Use Indoors/Outdoors
Outdoor Only

Description

Portable Gas Tabletop Heater, Fuel Type Propane, Heating Capacity Output 18,000 BtuH, Heating Area 450 sq ft, Body Shape Rectangular, Minimum Cylinder Size 1 lb, Housing Color Black, Red, Ignition Type Matchless Piezo, Ignition Power Source Manual, Unavailable In Canada, Massachusetts, Overall Height 19 in, Overall Width 11 7/8 in, Overall Depth 17 1/2 in, Safety Features Automatic Low Oxygen Depletion Shut-Off System (ODS), Certified, Portable Radiant Heat, Tip-Over Safety Shut-Off

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.