Shop MR. HEATER

Portable Gas Tabletop Heater, LP, Matchless Piezo, 3,800 BtuH, 12 in L

  • Mfr # MH4B-F215100
  • Zoro # G6237124

product price: 
$
89.99
/ea

Key Features

Gas Type
LP
BtuH Output
3,800
Includes
Piezo
Width
9 3/4 in
Length
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MH4B-F215100
Zoro #
G6237124
UPC #
-
Country of Origin
China
Gas Type
LP
BtuH Output
3,800
Includes
Piezo
Ignition Type
Piezo
Standards
ANSI, CSA
Item
Portable Tabletop Heater
Heating Area
95 sq ft
Safety Features
Automatic Low Oxygen Depletion Shut-Off System (ODS), Certified, Portable Radiant Heat, Tip-Over Safety Shut-Off
Features
Accidental Tip-Over Safety Shut-Off, Automatic Low Oxygen Shut-Off System (ODS)
Built-In Thermostat
No
Body Shape
Cylindrical
Heating Capacity Output
3,800 BtuH
Fuel Type
Propane
Unavailable In
Canada, Massachusetts
Heating Method
Radiant
Fuel Consumption
0.2 lb/hr
For Use Outdoors
Outdoor Only
Housing Finish
Matte
Housing Color
Gray, Red
Housing Material
Plastic
Ignition Power Source
Manual
Thermostat Included
Thermostat Not Included
Hours on One Filling
5.6 hr
Body Shape, Fuel Type
Cylindrical, Propane
For Use Indoors/Outdoors
Outdoor
Portability
Handheld
LED Diagnostics Included
No
Product Type
Portable Gas Tabletop Heater
Number of Heat Settings
1
Heater Style
Tabletop
Number of Heads
1
Digital Temperature Readout Included
No
Power Failure Indicator Included
No
Fuel Gauge Included
No
Built-In Air Pressure Gauge Included
No
NEMA Plug Configuration
Hardwired
Head Shape
Round
Color
Red
Firing Type
Direct-Fired
Flame-Out Sensor Included
Yes
On/Off Switch Included
Yes
Automatic Safety Shut-Off Included
Yes
Wire Color
Red

Dimensions

Width
9 3/4 in
Length
12 in
Height
17 in
Min. Cylinder Size
1 lb
Manufacturers Warranty Length
1 yr Limited
Overall Dimensions - H x W x D
12 in x 10 3/8 in x 10 in
Minimum Cylinder Size
1 lb
Overall Width
10 3/8 in
Overall Depth
10 in
Overall Height
12 in

Description

Portable Gas Tabletop Heater, Fuel Type Propane, Heating Capacity Output 3,800 BtuH, Heating Area 95 sq ft, Body Shape Cylindrical, Minimum Cylinder Size 1 lb, Housing Color Grey, Red, Ignition Type Matchless Piezo, Ignition Power Source Manual, Unavailable In Canada, Massachusetts, Overall Height 12 in, Overall Width 10 3/8 in, Overall Depth 10 in, Safety Features Automatic Low Oxygen Depletion Shut-Off System (ODS), Certified, Portable Radiant Heat, Tip-Over Safety Shut-Off

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: MA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.