Zoro Homepage

Portable Gas Tabletop Heater, Rectangular

  • Mfr # MHCAT6LP

  • Zoro # G515197230


product price: $412.99
/ea
Sold in multiples of 2 for $825.98
Free Shipping & Returns

Key Features

Includes
22 in Propane Hose, Dust Shield, Feet that Double as Wall Mounts, Regulator
Ignition Type
Matchless Piezo
Heating Area
230 sq ft
Heating Capacity Output
6,000 BtuH
Minimum Cylinder Size
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHCAT6LP
Zoro #
G515197230
UPC #
-
Country of Origin
China

Dimensions

Minimum Cylinder Size
20 lb
Overall Height
19 1/2 in
Overall Width
13 1/2 in
Manufacturers Warranty Length
1 yr
Overall Depth
4 3/4 in

Details

Includes
22 in Propane Hose, Dust Shield, Feet that Double as Wall Mounts, Regulator
Ignition Type
Matchless Piezo
Heating Area
230 sq ft
Heating Capacity Output
6,000 BtuH
Fuel Type
Propane
Housing Color
Black
Safety Features
Oxygen Depletion Sensor (ODS), Tip-Over Switch
Thermostat Included
No
Heating Method
Radiant
Item
Portable Gas Tabletop Heater
For Use Indoors/Outdoors
Indoor/Outdoor
Unavailable In
Canada, Massachusetts
Features
Line of Catalytic Heaters with an Oxygen Depletion Sensor, Utilizes a Catalytic Medium to Completely and Efficiently Burn Gas
Standards
CSA
Body Shape
Rectangular
Ignition Power Source
Manual
Fuel Consumption
0.41 lb/hr

Description

Portable Gas Tabletop Heater, Fuel Type Propane, Heating Capacity Output 6,000 BtuH, Heating Area 230 sq ft, Body Shape Rectangular, Minimum Cylinder Size 20 lb, Housing Color Black, Ignition Type Matchless Piezo, Ignition Power Source Manual, Unavailable In Canada, Massachusetts, Overall Height 19 1/2 in, Overall Width 13 1/2 in, Overall Depth 4 3/4 in, Safety Features Oxygen Depletion Sensor (ODS), Tip-Over Switch

Restrictions

This item has been restricted from sale in the following states: CA, MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.