Shop MR. HEATER
See all product information
Create Account
Portale Little Buddy Heater, 1 lb Fuel Tank, Propane, 3800 Btu
- Mfr # F215120
- Zoro # G325007446
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Gas Type
Propane
Heating Area
95 sq-ft
Length
12 in
Height
13.5 in
BtuH Output
3,800 Btu
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F215120
- Zoro #
- G325007446
- UPC #
- 89301151208
- Country of Origin
- China
- Gas Type
- Propane
- Heating Area
- 95 sq-ft
- BtuH Output
- 3,800 Btu
Dimensions
- Length
- 12 in
- Height
- 13.5 in
- Width
- 9-3/4 in
Description
North America's most popular portable propane heater! This patented radiant 3800 Btu liquid propane heater connects directly to a 1 lb cylinder and is the ideal solution for heating small spaces up to 95 sq-ft. The included base takes up little space and the integrated handle makes this heater an easy one to transport. To light the unit, simply push and hold the ignition button and the integrated piezo sparking mechanism will take care of the rest. With the Oxygen Depletion Sensor (ODS) and accidental tip-over safety shut-off, you can be sure that you will enjoy years of comfortable outdoor safe heat.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.