Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Propane Hose/Regulator Assembly, 12 ft.

  • Mfr # F273072

  • Zoro # G6237754


product price: $37.49
/ea

Key Features

Length
12 ft
Height
12 3/4 in
Width
10 in
Depth
3 1/2 in
For Use With
Heaters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F273072
Zoro #
G6237754
UPC #
-
Country of Origin
United States

Dimensions

Length
12 ft
Height
12 3/4 in
Width
10 in
Depth
3 1/2 in
Hose Length
12 ft
Diameter x Thickness
3/8 in x 0.008 in
Thickness
0 in
Overall Width
10 in
Overall Diameter
3/8 in
Outlet Size
3/8 in
Overall Depth
3 1/2 in

Details

Item
Portable Gas Heater Hose and Regulator Assembly
For Use With
Heaters
Includes
Solid Brass Fittings
Hose Type
Rubber
Outlet Pressure
300 psi
Compatible with Product Type
Low Pressure Appliances with 3/8 in Male Flare Connection
Product Type
Hoses and Regulators
Maximum Pressure
600 psi
Hose Material
Rubber

Description

Product Type Hoses and Regulators, Compatible with Product Type Low Pressure Appliances with 3/8 in Male Flare Connection, Hose and Regulator Type Hose and Regulator Assembly, Overall Diameter 3/8 in, Overall Depth 3 1/2 in, Overall Width 10 in, Thickness 0 in, Outlet Pressure 300 psi, Outlet Size 3/8 in, Maximum Pressure 600 psi, Includes Solid Brass Fittings, Hose Length 12 ft, Hose Material Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.