Shop MR. HEATER

Portable Gas Tabletop Heater, LP, Matchless Piezo, 6000 to 12,000 BtuH, 10 1/4 in L

  • Mfr # MH12HB-F232045

  • Zoro # G6237325


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Gas Type
LP
BtuH Output
6000 to 12,000
Includes
Piezo
Width
15 1/2 in
Length
10 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MH12HB-F232045
Zoro #
G6237325
UPC #
-
Country of Origin
China

Dimensions

Width
15 1/2 in
Length
10 1/4 in
Height
16 in
Manufacturers Warranty Length
1 yr Limited
Min. Cylinder Size
1 lb
Minimum Cylinder Size
1 lb
Overall Width
9 in
Overall Height
14 1/4 in
Overall Depth
14 1/4 in
Overall Dimensions - H x W x D
14 1/4 in x 9 in x 14 1/4 in

Details

Gas Type
LP
BtuH Output
6000 to 12,000
Includes
Piezo
Ignition Type
Piezo
Features
Hi-Med-Low Heat Settings, Swivel Regulators
Item
Portable Tabletop Heater
Heating Area
300 sq ft
Standards
ANSI, CSA
Built-In Thermostat
No
Safety Features
Automatic Low Oxygen Depletion Shut-Off System (ODS), Certified, Portable Radiant Heat, Tip-Over Safety Shut-Off
Fuel Consumption
0.6 lb/hr
Hours on One Filling
3.5 hr
Heating Capacity Output
12,000 BtuH
Ignition Power Source
Manual
Housing Finish
Matte
Body Shape, Fuel Type
Rectangular, Propane
Fuel Type
Propane
Heating Method
Radiant
Housing Material
Plastic
Housing Color
Black, Camo
Body Shape
Rectangular
For Use Outdoors
Outdoor Only
Thermostat Included
Thermostat Not Included
For Use Indoors/Outdoors
Outdoor
Heater Style
Tabletop
Product Type
Portable Gas Tabletop Heater
Power Failure Indicator Included
No
Number of Heads
1
NEMA Plug Configuration
Hardwired
Color
Black
Fuel Gauge Included
No
Flame-Out Sensor Included
Yes
Firing Type
Direct-Fired
Head Shape
Rectangle
On/Off Switch Included
Yes
Automatic Safety Shut-Off Included
Yes
LED Diagnostics Included
No
Built-In Air Pressure Gauge Included
No
Portability
Handheld
Number of Heat Settings
1
Digital Temperature Readout Included
No

Description

Portable Gas Tabletop Heater, Fuel Type Propane, Heating Capacity Output 12,000 BtuH, Heating Area 300 sq ft, Body Shape Rectangular, Minimum Cylinder Size 1 lb, Housing Color Black, Camo, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 14 1/4 in, Overall Width 9 in, Overall Depth 14 1/4 in, Safety Features Automatic Low Oxygen Depletion Shut-Off System (ODS), Certified, Portable Radiant Heat, Tip-Over Safety Shut-Off, Air Temperature Rise 20 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.