Zoro Homepage

Mr LongArm ProCurve Pole 3Section 23 Foot

  • Mfr # 3824

  • Zoro # G307474716


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Width
6 in
Height
3 in
Size
23 Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3824
Zoro #
G307474716
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Length
108 in
Height
3 in
Size
23 Foot

Details

Item
Extension Pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.