Zoro Homepage
This item is Discontinued.
Mr. Longarm Flow-Thru Telescopic Handle 8512

Flow-Thru Telescopic Handle (Discontinued)

  • Mfr # 8512
  • Zoro # G902697251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8512
Zoro #
G902697251
UPC #
39932085120
Country of Origin
United States

Dimensions

Height
1.8
Outside Diameter
1.8
Width
1.8
Length
78.3

Description

This Flow-Thru Telescopic Handle extends from 6' to 12'L and allows you to clean tall objects and high windows safely from the ground. A variable water control valve connects to standard garden hose to regulate water flow. Weighs 2 lbs. Blue color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.