Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mr Longarm Mr Longarm 5208 4 To 8 ft. Super Twist Lok 839696

Mr Longarm 5208 4 To 8 ft. Super Twist Lok (Discontinued)

  • Mfr # 839696
  • Zoro # G904145989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839696
Zoro #
G904145989
UPC #
-
Country of Origin
United States

Description

Features
  • Super Twist Lok.
  • Composite Fiberglass 2 Section Telescoping Extension Pole.
  • Extends In Length With Just A Twist Of The Internal Locking Cam.
  • Standard Die Cast Metal Threaded Tip Works Great For Paint Roller Frames.
  • Light Bulb Changers & Any Other High Reach Painting Or Cleaning Tools That Have A Standard Threaded Handle.
  • Heavy Duty/Professional Quality.
  • Size - 4 To 8 ft.
  • Dimension - 9.11 x 0.97 x 0.58 in.
  • Item Weight - 6.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.