Oven and Grill Cleaner, 19 oz. Aerosol Can, Liquid, Tan, 6 PK (Discontinued)
- Mfr # 991206
- Zoro # G0801455
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
991206
Zoro #
G0801455
UPC #
019800912062
Country of Origin
United States
Dimensions
Size
19 oz.
Degreaser Container Size
19 oz.
Cleaner Container Size
19 oz
Details
Item
Oven and Grill Cleaner
Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Ovens
Fragrance
citrus
Recommended Dilution
Ready to Use
For Use On
Ovens
Color
Tan
Net Weight
9.3 oz.
Flash Point
19.4 Degrees F
Degreaser Container Type
Aerosol Can
VOC Content
7.9 %
Cleaner Container Type
Aerosol Can
Includes Chemical
None
Primary Chemical
None
Standards
Kosher
Case Quantity
6
Cleaner Chemical Product Grouping
Grill, Range and Oven Cleaners
Item - Grill, Range, and Oven Cleaners
Oven and Grill Cleaner
Description
Oven and Grill Cleaner, Container Type Aerosol Spray Can, Cleaner Form Liquid, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Standards Kosher, Color Tan, Flash Point 19.4 Degrees F, Primary Chemical None, Recommended Dilution Ready to Use, VOC Content 7.9 Percent, Package Quantity 6
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.