Oven and Grill Cleaner, 20 oz Aerosol Spray Can, Ready to Use, 6 PK (Discontinued)
- Mfr # 682556
- Zoro # G6614181
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
682556
Zoro #
G6614181
UPC #
019800912062
Country of Origin
Unknown
Dimensions
Cleaner Container Size
20 oz
Degreaser Container Size
20 oz.
Container Size
20 oz
Details
Cleaner Chemical Product Grouping
Grill, Range and Oven Cleaners
Item - Grill, Range, and Oven Cleaners
Oven and Grill Cleaner
Color
Clear
Cleaner Container Type
Aerosol Can
Fragrance
Unscented
Recommended Dilution
Ready to Use
Cleaner Form
Foam
Primary Chemical
None
Includes Chemical
None
VOC Content
4.9 %
Case Quantity
6
Effective Temp.
60 Degrees to -120 Degrees F
Degreaser Container Type
Aerosol Can
Flash Point
221 Degrees F
Item
Oven and Grill Cleaner
Container Type
Aerosol Spray Can
Surfaces for Use On
Hard Nonporous Surfaces
Description
Oven and Grill Cleaner, Container Type Aerosol Spray Can, Container Size 20 oz, Cleaner Form Foam, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Color Clear, Flash Point 221 Degrees F, Primary Chemical None, Product Series No Series, Recommended Dilution Ready to Use, Surfaces for Use On Hard Nonporous Surfaces, VOC Content 4.9 Percent, Package Quantity 6
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.