Shop MR O-RING
See all product information
Create Account
Aflas 75 Black O-Ring Cord Stock, CS: 0.093 IN
- Mfr # A75.093
- Zoro # G214285108
product price:
$
2.65
/ea
Sold in multiples of 4 for $10.60
Key Features
Cross Section Shape
Round
O-Ring Material
Aflas
Durometer
75
Color
Black
Actual Width
0.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A75.093
- Zoro #
- G214285108
- UPC #
- -
- Country of Origin
- United States
- Cross Section Shape
- Round
- O-Ring Material
- Aflas
- Durometer
- 75
- Color
- Black
- Temp. Range
- 14 Degrees to 400 Degrees F (-10 Degrees to 204 Degrees C)
Description
AFLAS cord stock deliver unparalleled performance in the toughest environments. It excel in applications involving harsh chemicals, including acids, bases, amines, and steam. AFLAS cord stock is the preferred solution for the oil and gas industry, chemical processing, and high-temperature steam environments. When you need a seal that can withstand aggressive chemicals and extreme heat, AFLAS is your best defense.
- • Manufactured to resist wear, tear, and deformation
- • Precision-engineered to provide superior sealing capabilities
- • Simplified design allows for quick and hassle-free installation
- • Offers superior resistance to strong bases
- • Maintains high tensile strength and elongation at break
- • Excels in environments with rapid pressure changes
- • Exhibits excellent resistance to aging effects from exposure to heat
- • Resists a wide range of industrial fluids, lubricants, and oils